- Tapered Roller Bearing
- Assembly Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- Single Row
| Cup Width | 3 mm |
| Inside Dia. | 45 mm |
| Tolerance | Class K (Standard) |
| Rows of Balls | Single |
| O.D. | 100 mm |
| Inch/Metric | Metric |
| Outside Dia. | 100 mm |
| Cone Width | 36 mm |
| Bearing Type | Assembly |
| I.D. | 45 mm |
| Weight | 0.0 LB |
| EAN or UPC | 53893161105 |

