- Tapered Roller Bearing
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 36 mm Cone Width
| Inch/Metric | Inch, Metric |
| O.D. | 100 mm |
| Cone Width | 1 1/4 in |
| Bearing Type | Assembly, Cone |
| Outside Dia. | 100 mm |
| Cup Width | 3 mm |
| Tolerance | Class 2 (Pinion) |
| Inside Dia. | 45 mm |
| Rows of Balls | Single |
| I.D. | 2 1/4 in |
| Weight | 3.023 LB |
| EAN or UPC | 53893824727 |

