- Tapered Roller Bearing
- Assembly Bearing Type
- 35 mm Inner Diameter
- 80 mm Outer Diameter
- Single Row
| Cup Width | 25 mm |
| Outside Dia. | 80 mm |
| Inch/Metric | Metric |
| Cone/Cup | Cup/Cone |
| I.D. | 35 mm |
| Inside Dia. | 35 mm |
| Rows of Balls | Single |
| O.D. | 80 mm |
| Tolerance | Class K (Standard) |
| Cone Width | 31 mm |
| Bearing Type | Assembly |
| Weight | 1.62 LB |
| EAN or UPC | 53893257440 |

