- Tapered Roller Bearing
- Assembly Bearing Type
- 260 mm Inner Diameter
- 480 mm Outer Diameter
- Single Row
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Cup Width | 106 mm |
| Tolerance | Class K (Standard) |
| Inside Dia. | 260 mm |
| Outside Dia. | 480 mm |
| O.D. | 480 mm |
| Bearing Type | Assembly |
| I.D. | 260 mm |
| Cone Width | 130 mm |
| Weight | 229.189 LB |
| EAN or UPC | 53893109183 |

