- Tapered Roller Bearing
- 170 mm Inside Diameter
- 310 mm Outside Diameter
- 86 mm Cone Width
| Bearing Type | Assembly, Flanged Cup |
| I.D. | 170 mm |
| Cup Width | 0.9375 in |
| Tolerance | Class 2 (Standard) |
| Rows of Balls | Single |
| O.D. | 2.4375 in |
| Outside Dia. | 310 mm |
| Cone Width | 86 mm |
| Inside Dia. | 170 mm |
| Inch/Metric | Inch, Metric |
| Weight | 41.0 LB |
| EAN or UPC | 53893099170 |

