Skip to content Skip to navigation menu
Timken Co.32232-90KA4

32232-90KA4

Tapered Roller Bearing
Item #113194472
  • Tapered Roller Bearing
  • 160 mm Inside Diameter
  • 290 mm Outside Diameter
  • 80 mm Cone Width
Timken Co.32232-90KA4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tapered Roller Bearing
  • 160 mm Inside Diameter
  • 290 mm Outside Diameter
  • 80 mm Cone Width
Tolerance Class 2 (Standard)
Inch/Metric Inch, Metric
Rows of Balls Single
I.D. 160 mm
Cone Width 80 mm
Inside Dia. 160 mm
Outside Dia. 290 mm
Cup Width 5/8 in
O.D. 2.844 in
Bearing Type Assembly, Flanged Cup
Weight 51.0 LB
EAN or UPC 53893304632
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison