- Tapered Roller Bearing
- Assembly Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- Single Row
| O.D. | 150 mm |
| Cone Width | 36 mm |
| Tolerance | Class K (Standard) |
| I.D. | 85 mm |
| Inch/Metric | Metric |
| Inside Dia. | 85 mm |
| Outside Dia. | 150 mm |
| Bearing Type | Assembly |
| Rows of Balls | Single |
| Cone/Cup | Cup/Cone |
| Cup Width | 3 mm |
| Weight | 5.851 LB |
| EAN or UPC | 53893803760 |

