- Tapered Roller Bearing
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 28 mm Cone Width
| I.D. | 2 1/2 in |
| Cup Width | 24 mm |
| Outside Dia. | 110 mm |
| O.D. | 110 mm |
| Cone Width | 1.3085 in |
| Inside Dia. | 60 mm |
| Rows of Balls | Single |
| Tolerance | Class 2 (Pinion) |
| Inch/Metric | Inch, Metric |
| Bearing Type | Assembly, Cone |
| Weight | 2.539 LB |
| EAN or UPC | 53893824550 |

