- Tapered Roller Bearing
- Assembly Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- Single Row
| Tolerance | Class K (Standard) |
| Cone Width | 18 mm |
| Bearing Type | Assembly |
| Inside Dia. | 25 mm |
| Inch/Metric | Metric |
| Cup Width | 16 mm |
| Outside Dia. | 52 mm |
| O.D. | 52 mm |
| I.D. | 25 mm |
| Rows of Balls | Single |
| Weight | 0.699 LB |
| EAN or UPC | 53893808635 |

