- Tapered Roller Bearing
- Assembly Bearing Type
- 20 mm Inner Diameter
- 47 mm Outer Diameter
- Single Row
| Tolerance | Class K (Standard) |
| Outside Dia. | 47 mm |
| O.D. | 47 mm |
| Inside Dia. | 20 mm |
| Bearing Type | Assembly |
| Cone/Cup | Cup/Cone |
| I.D. | 20 mm |
| Cone Width | 18 mm |
| Rows of Balls | Single |
| Cup Width | 15 mm |
| Inch/Metric | Metric |
| Weight | 0.664 LB |
| EAN or UPC | 53893805511 |

