- 2.437" Shaft Diameter
- 3.624" Housing Bore
- 3/8" Width
- Dual Lip w/o Spring
- Internal
| Inch/Metric | Inch |
| Pressure | 0 psi |
| Construction | 49 |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Dual Lip w/o Spring |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 2.437 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 225 °F |
| Surface Speed [Nom] | 2,000 ft/min |
| Spring Material | None |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Housing Bore Dia. | 3.624 in |
| Weight | 0.112 LB |
| EAN or UPC | 53893464312 |

