- 12.5980" ID x 18.898" OD x 4.764" W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Brass / Bronze Cage
| O.D. | 18.898 in |
| I.D. | 12.598 in |
| Origin | Cylindrical Radial |
| Cage Material | Brass/Bronze |
| End Type | Open End |
| Housing Shoulder Diameter | 17.84 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Inch Type |
| Capacity | Standard Capacity |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| No. of Rows | 1 |
| Fillet Radius | 0.12 in |
| Limiting Speed - Oil | 750 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Limiting Speed - Grease | 375 rpm |
| Weight | 182.67 LB |
| EAN or UPC | 87796021815 |

