- Tapered Roller Bearing
- Assembly Bearing Type
- 320 mm Inner Diameter
- 480 mm Outer Diameter
- Single Row
| Cone Width | 100 mm |
| Inside Dia. | 320 mm |
| Tolerance | Class K (Standard) |
| Rows of Balls | Single |
| Cup Width | 74 mm |
| Inch/Metric | Metric |
| Outside Dia. | 480 mm |
| Bearing Type | Assembly |
| I.D. | 320 mm |
| O.D. | 480 mm |
| Weight | 132.27 LB |
| EAN or UPC | 53893107554 |

