- Tapered Roller Bearing
- Assembly Bearing Type
- 280 mm Inner Diameter
- 420 mm Outer Diameter
- Single Row
| Cone Width | 87 mm |
| I.D. | 280 mm |
| Rows of Balls | Single |
| Cup Width | 65 mm |
| Tolerance | Class K (Standard) |
| Inch/Metric | Metric |
| Bearing Type | Assembly |
| Outside Dia. | 420 mm |
| O.D. | 420 mm |
| Inside Dia. | 280 mm |
| Weight | 88.682 LB |
| EAN or UPC | 53893139555 |

