- Tapered Roller Bearing
- Assembly Bearing Type
- 200 mm Inner Diameter
- 310 mm Outer Diameter
- Single Row
| Cup Width | 53 mm |
| I.D. | 200 mm |
| Tolerance | Class K (Standard) |
| Rows of Balls | Single |
| Bearing Type | Assembly |
| Outside Dia. | 310 mm |
| O.D. | 310 mm |
| Inch/Metric | Metric |
| Cone Width | 70 mm |
| Inside Dia. | 200 mm |
| Weight | 42.015 LB |
| EAN or UPC | 53893978833 |

