- Tapered Roller Bearing
- Assembly Bearing Type
- 190 mm Inner Diameter
- 290 mm Outer Diameter
- Single Row
| Tolerance | Class K (Standard) |
| Cone Width | 64 mm |
| Inside Dia. | 190 mm |
| Rows of Balls | Single |
| I.D. | 190 mm |
| Cup Width | 48 mm |
| Bearing Type | Assembly |
| O.D. | 290 mm |
| Outside Dia. | 290 mm |
| Inch/Metric | Metric |
| Weight | 32.601 LB |
| EAN or UPC | 53893893105 |

