- Tapered Roller Bearing
- Assembly Bearing Type
- 120 mm Inner Diameter
- 180 mm Outer Diameter
- Single Row
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| Tolerance | Class K (Standard) |
| Rows of Balls | Single |
| Bearing Type | Assembly |
| Outer Ring Width | 38 mm |
| Inch/Metric | Metric |
| I.D. | 120 mm |
| O.D. | 180.0000 mm |
| Cone Width | 38 mm |
| Outside Dia. | 180.0000 mm |
| Cup Width | 29 mm |
| Inside Dia. | 120.0000 mm |
| Weight | 7.32 LB |
| EAN or UPC | 53893832456 |

