- Tapered Roller Bearing
- Assembly Bearing Type
- 40 mm Inner Diameter
- 68 mm Outer Diameter
- Single Row
| Inch/Metric | Metric |
| Cone Width | 19 mm |
| O.D. | 68 mm |
| Cup Width | 14.5 mm |
| Tolerance | Class K (Standard) |
| I.D. | 40 mm |
| Outside Dia. | 68 mm |
| Rows of Balls | Single |
| Bearing Type | Assembly |
| Cone/Cup | Cup/Cone |
| Inside Dia. | 40 mm |
| Weight | 0.624 LB |
| EAN or UPC | 53893430836 |

