- 3100 Series Single Cone
- 1 3/16" Straight Bore
- 1.1810" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Series | 3100 |
| Enclosure | Open |
| Cone Width | 1.181 in |
| Tolerance | Precision |
| Bore Type | Round Bore |
| Origin | Cones |
| Material | Steel |
| I.D. | 1 3/16 in |
| Cone Type | Single Cone |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Weight | 0.861 LB |
| EAN or UPC | 53893124469 |

