- 3100 Series Single Cone
- 1.1811" Straight Bore
- 1.1810" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Enclosure | Open |
| Series | 3100 |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Radial Rating | 5114.2 lbf |
| I.D. | 1.1811 in |
| Tolerance | Standard |
| K Factor | 1.75647 |
| Cone Width | 1.181 in |
| Material | Steel |
| Bore Type | Round Bore |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Type | Single Cone |
| Weight | 0.884 LB |
| EAN or UPC | 53893124384 |

