- Tapered Roller Bearing Set
- 1" ID x 2.859" OD x 1 3/16" Wide
- Class 0
| Series | 3100 |
| O.D. | 2.859 in |
| One-Row Radial Rating C90 | 5110 lbf |
| Tolerance | Class 0 (High-Precision) |
| Cone/Cup | Cup/Cone |
| K Factor | 1.76 |
| Shaft Fillet Radius [Max] | 0.030 in |
| Assembly | TS |
| Cone Width | 1.181 in |
| I.D. | 1 in |
| Cup Width | 15/16 in |
| Static Load Rating [Max] | 22800 lbf |
| Housing Shoulder Diameter | 2.64 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 1.465 LB |
| EAN or UPC | 53893124322 |

