- Tapered Roller Bearing
- Assembly Bearing Type
- 75 mm Inner Diameter
- 160 mm Outer Diameter
- Single Row
| Inside Dia. | 75 mm |
| Inch/Metric | Metric |
| Cup Width | 26 mm |
| Outside Dia. | 160 mm |
| Rows of Balls | Single |
| Tolerance | Class K (Standard) |
| I.D. | 75 mm |
| O.D. | 160 mm |
| Cone Width | 37 mm |
| Bearing Type | Assembly |
| Weight | 7.821 LB |
| EAN or UPC | 53893852188 |

