- Tapered Roller Bearing
- Assembly Bearing Type
- 55 mm Inner Diameter
- 120 mm Outer Diameter
- Single Row
| Cone Width | 29 mm |
| Tolerance | Class K (Standard) |
| Inside Dia. | 55 mm |
| Cup Width | 21 mm |
| O.D. | 120 mm |
| Outside Dia. | 120 mm |
| I.D. | 55 mm |
| Bearing Type | Assembly |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Weight | 3.28 LB |
| EAN or UPC | 53893864938 |

