- Tapered Roller Bearing
- Assembly Bearing Type
- 35 mm Inner Diameter
- 80 mm Outer Diameter
- Single Row
| Inch/Metric | Metric |
| Bearing Type | Assembly |
| I.D. | 35 mm |
| Cup Width | 15 mm |
| Rows of Balls | Single |
| Tolerance | Class K (Standard) |
| Inside Dia. | 35 mm |
| O.D. | 80 mm |
| Cone Width | 21 mm |
| Outside Dia. | 80 mm |
| Weight | 1.204 LB |
| EAN or UPC | 53893037981 |

