- 5/8" Shaft Diameter
- 1.124" Housing Bore
- 0.531" Width
- Dual Lip w/o Spring
- Internal
| Lip Material | Fluoroelastomer - Viton |
| Inch/Metric | Inch |
| Lip Type | Dual Lip w/o Spring |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Pressure | 0 psi |
| Shaft Dia. | 0.625 in |
| Case Construction | Steel Case w/o Inner Case |
| Housing Bore Dia. | 1.124 in |
| Construction | 49 |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Spring Material | None |
| Weight | 0.1 LB |

