- Tapered Roller Bearing
- Assembly Bearing Type
- 110 mm Inner Diameter
- 240 mm Outer Diameter
- Single Row
| Tolerance | Class K (Standard) |
| Inch/Metric | Metric |
| Cup Width | 42 mm |
| Bearing Type | Assembly |
| I.D. | 110 mm |
| Outside Dia. | 240 mm |
| Inside Dia. | 110 mm |
| O.D. | 240 mm |
| Cone Width | 50 mm |
| Rows of Balls | Single |
| Weight | 25.45 LB |
| EAN or UPC | 53893139517 |

