- Tapered Roller Bearing
- Assembly Bearing Type
- 75 mm Inner Diameter
- 160 mm Outer Diameter
- Single Row
| Inch/Metric | Metric |
| Bearing Type | Assembly |
| Cone Width | 37 mm |
| Tolerance | Class K (Standard) |
| Rows of Balls | Single |
| O.D. | 160 mm |
| Cup Width | 31 mm |
| Inside Dia. | 75 mm |
| Outside Dia. | 160 mm |
| I.D. | 75 mm |
| Weight | 7.979 LB |
| EAN or UPC | 53893458885 |

