- Tapered Roller Bearing
- Assembly Bearing Type
- 70 mm Inner Diameter
- 150 mm Outer Diameter
- Single Row
| Cup Width | 3 mm |
| Outside Dia. | 150 mm |
| O.D. | 150 mm |
| I.D. | 70 mm |
| Bearing Type | Assembly |
| Cone Width | 35 mm |
| Inside Dia. | 70 mm |
| Tolerance | Class K (Standard) |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Weight | 6.658 LB |
| EAN or UPC | 53893528755 |

