- Tapered Roller Bearing
- Assembly Bearing Type
- 15 mm Inner Diameter
- 42 mm Outer Diameter
- Single Row
| Outside Dia. | 42 mm |
| Inch/Metric | Metric |
| I.D. | 15 mm |
| Tolerance | Class K (Standard) |
| O.D. | 42 mm |
| Rows of Balls | Single |
| Bearing Type | Assembly |
| Cone Width | 13 mm |
| Cup Width | 11 mm |
| Inside Dia. | 15 mm |
| Weight | 0.22 LB |
| EAN or UPC | 53893246536 |

