- Tapered Roller Bearing
- Assembly Bearing Type
- 150 mm Inner Diameter
- 270 mm Outer Diameter
- Single Row
| Bearing Type | Assembly |
| O.D. | 270 mm |
| Cone Width | 45 mm |
| I.D. | 150 mm |
| Rows of Balls | Single |
| Cup Width | 38 mm |
| Inside Dia. | 150 mm |
| Inch/Metric | Metric |
| Tolerance | Class K (Standard) |
| Outside Dia. | 270 mm |
| Weight | 22.864 LB |
| EAN or UPC | 53893461380 |

