- Tapered Roller Bearing
- Assembly Bearing Type
- 130 mm Inner Diameter
- 230 mm Outer Diameter
- Single Row
| Rows of Balls | Single |
| Tolerance | Class K (Standard) |
| I.D. | 130 mm |
| O.D. | 230 mm |
| Inside Dia. | 130 mm |
| Cup Width | 34 mm |
| Cone Width | 40 mm |
| Outside Dia. | 230 mm |
| Inch/Metric | Metric |
| Bearing Type | Assembly |
| Weight | 15.257 LB |
| EAN or UPC | 53893438429 |

