- Tapered Roller Bearing
- Assembly Bearing Type
- 120 mm Inner Diameter
- 215 mm Outer Diameter
- Single Row
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Bearing Type | Assembly |
| O.D. | 215 mm |
| Cup Width | 34 mm |
| Tolerance | Class K (Standard) |
| Inside Dia. | 120 mm |
| Cone Width | 40 mm |
| I.D. | 120 mm |
| Outside Dia. | 215 mm |
| Weight | 13.542 LB |
| EAN or UPC | 13992457226 |

