- Tapered Roller Bearing
- Assembly Bearing Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- Single Row
| O.D. | 140 mm |
| Rows of Balls | Single |
| Bearing Type | Assembly |
| I.D. | 80 mm |
| Cone Width | 26 mm |
| Tolerance | Class K (Standard) |
| Cup Width | 22 mm |
| Inch/Metric | Metric |
| Weight | 3.441 LB |
| EAN or UPC | 53893454177 |

