- Tapered Roller Bearing
- Assembly Bearing Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- Single Row
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| O.D. | 90.0000 mm |
| Outside Dia. | 90.0000 mm |
| Outer Ring Width | 21.75 mm |
| Rows of Balls | Single |
| Cone/Cup | Cup/Cone |
| I.D. | 50 mm |
| Cone Width | 20 mm |
| Inside Dia. | 50.0000 mm |
| Inch/Metric | Metric |
| Cup Width | 17 mm |
| Bearing Type | Assembly |
| Tolerance | Class K (Standard) |
| Weight | 1.247 LB |
| EAN or UPC | 53893430768 |

