- 29800 Series Single Cone
- 10" Straight Bore
- 7/8" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| K Factor | 1.686677 |
| Cone Width | 7/8 in |
| Bearing Type | Single Cone |
| Series | 29800 |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.060 in |
| Material | Steel |
| Radial Rating | 8628.9 lbf |
| Enclosure | Open |
| O.D. | N/A |
| I.D. | 10 in |
| Bore Type | Round Bore |
| Origin | Cones |
| Weight | 7.349 LB |
| EAN or UPC | 53893242880 |

