- Series 29800 Single Cup
- 12 3/4" OD x 5/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
| Enclosure | N/A |
| Bearing Type | Single Cup |
| Cup Width | 5/8 in |
| Cone Width | N/A |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Type | Single Cup |
| Origin | Cups |
| O.D. | 12.75 in |
| Material | Steel |
| Series | 29800 |
| Tolerance | Precision |
| O.D. Type | Straight |
| Weight | 3.164 LB |
| EAN or UPC | 53893242774 |

