- 2900 Series Single Cone
- 1 3/4" Straight Bore
- 1.0080" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Radial Rating | 5036.5 lbf |
| O.D. | N/A |
| K Factor | 1.688918 |
| Material | Steel |
| Cone Width | 1.008 in |
| Enclosure | Open |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 1 3/4 in |
| Tolerance | Standard |
| Series | 2900 |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Weight | 0.947 LB |
| EAN or UPC | 53893122878 |

