- Tapered Roller Bearing Set
- 2 7/8" ID x 4 7/16" OD x 1" Wide
- Class 2 (Standard)
| Housing Shoulder Diameter | 4.29 in |
| Static Load Rating [Max] | 37200 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| One-Row Radial Rating C90 | 5960 lbf |
| Cone Width | 1 in |
| Series | 29600 |
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 1.2 |
| Assembly | TS |
| O.D. | 4.4375 in |
| I.D. | 2 7/8 in |
| Tolerance | Class 2 (Standard) |
| End Play | 0.012 in |
| Cone/Cup | Cup/Cone |
| Cup Width | 0.75 in |
| Weight | 4.495 LB |
| EAN or UPC | 53893241593 |

