- Tapered Roller Bearing Set
- 2 7/8" ID x 4 7/16" OD x 0.4063" Wide
- Class 0
| Cup Width | 3/4 in |
| I.D. | 2 7/8 in |
| Tolerance | Class 0 (High-Precision) |
| Housing Shoulder Diameter | 4.33 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| O.D. | 4.4375 in |
| Cone Width | 1 in |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 37200 lbf |
| Assembly | TSF |
| K Factor | 1.2 |
| One-Row Radial Rating C90 | 5960 lbf |
| Series | 29600 |
| Weight | 1.972 LB |
| EAN or UPC | 53893241203 |

