- Series 29600 Single Cup
- 4 1/2" OD x 7/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 4.5 in |
| Enclosure | N/A |
| Tolerance | Standard |
| Material | Steel |
| Series | 29600 |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| I.D. | N/A |
| Origin | Cups |
| Cone Width | N/A |
| K Factor | 1.19845 |
| Radial Rating | 5963.4 lbf |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 7/8 in |
| Weight | 0.869 LB |
| EAN or UPC | 53893239507 |

