- Series 29600 Double Cup
- 4 1/2" OD x 1 13/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Hole for Locking Pin
| O.D. | 4.5 in |
| Origin | Cups |
| I.D. | N/A |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.03 in |
| Radial Rating | 5963.4 lbf |
| K Factor | 1.19845 |
| Special Features | w/Hole for Locking Pin |
| Series | 29600 |
| Cup Type | Double Cup |
| Cone Width | N/A |
| Enclosure | N/A |
| Cup Width | 1 13/16 in |
| Tolerance | Standard |
| Bearing Type | Double Cup |
| Material | Steel |
| Weight | 1.78 LB |
| EAN or UPC | 53893239392 |

