
- Series 29600 Single Cup
- 4 7/16" OD x 3/4" Wide
- 0.030" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
Cone Width | N/A |
Housing Fillet Radius [Max] | 0.03 in |
O.D. Type | Flanged |
Series | 29600 |
Origin | Cups |
Tolerance | Standard |
Bearing Type | Single Cup |
I.D. | N/A |
K Factor | 1.198 |
Radial Rating | 5963.4 lbf |
O.D. | 4.4375 in |
Cup Width | 3/4 in |
Material | Steel |
Cup Type | Single Cup |
Enclosure | N/A |
Weight | 0.706 LB |
EAN or UPC | 53893239231 |
