- Series 29600 Single Cup
- 4 7/16" OD x 3/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
| Radial Rating | 5963.4 lbf |
| Origin | Cups |
| Bearing Type | Single Cup |
| O.D. | 4.4375 in |
| Cup Width | 3/4 in |
| I.D. | N/A |
| Material | Steel |
| Series | 29600 |
| O.D. Type | Flanged |
| Enclosure | N/A |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 1.198 |
| Cup Type | Single Cup |
| Tolerance | Precision |
| Weight | 0.757 LB |
| EAN or UPC | 53893239064 |

