- Single Cup with Flange, 56000 Series, 6.5" OD, Class 3 Precision
| O.D. Type | Flanged |
| Enclosure | N/A |
| Origin | Cups |
| O.D. | 6.5 in |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | 56000 |
| I.D. | N/A |
| Cone Width | N/A |
| Cup Width | 1.0625 in |
| Tolerance | Precision |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| Weight | 2.13 LB |
| EAN or UPC | 53893338767 |

