- Series 29500 Double Cup
- 4 7/16" OD x 1 11/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Straight Outside Diameter w/Snap Ring
- Standard Tolerance
| Series | 29500 |
| Material | Steel |
| K Factor | 1.27367 |
| Housing Fillet Radius [Max] | 0.03 in |
| O.D. | 4.4375 in |
| Cone Width | N/A |
| Bearing Type | Single Cup |
| Radial Rating | 5945.1 lbf |
| O.D. Type | Straight w/ Snap Ring |
| Cup Width | 1 11/16 in |
| Origin | Cups |
| Cup Type | Single Cup |
| I.D. | N/A |
| Enclosure | N/A |
| Tolerance | Standard |
| Weight | 2.129 LB |
| EAN or UPC | 53893237121 |

