- Series 29500 Single Cup
- 4.331" OD x 3/4" Wide
- 0.050" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Cone Width | N/A |
| O.D. Type | Flanged |
| Tolerance | Standard |
| Origin | Cups |
| Cup Type | Single Cup |
| Radial Rating | 5945.1 lbf |
| Enclosure | N/A |
| Series | 29500 |
| Cup Width | 3/4 in |
| Housing Fillet Radius [Max] | 0.05 in |
| K Factor | 1.274 |
| I.D. | N/A |
| Material | Steel |
| Bearing Type | Single Cup |
| O.D. | 4.331 in |
| Weight | 0.943 LB |
| EAN or UPC | 53893236957 |

