- Series 29500 Single Cup
- 4 1/4" OD x 3/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| O.D. | 4.25 in |
| O.D. Type | Flanged |
| Series | 29500 |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Bearing Type | Single Cup |
| K Factor | 1.274 |
| Cup Type | Single Cup |
| Cone Width | N/A |
| Enclosure | N/A |
| Tolerance | Standard |
| Radial Rating | 5945.1 lbf |
| I.D. | N/A |
| Cup Width | 3/4 in |
| Material | Steel |
| Weight | 0.699 LB |
| EAN or UPC | 53893236681 |

