- Series 295000 Single Cup
- 19 1/4" OD x 3 5/8" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Housing Fillet Radius [Max] | 0.25 in |
| Tolerance | Standard |
| Cup Width | 3 5/8 in |
| Enclosure | N/A |
| Radial Rating | 120628.2 lbf |
| O.D. Type | Straight |
| O.D. | 19.25 in |
| Origin | Cups |
| Cup Type | Single Cup |
| Series | 295000 |
| K Factor | 1.866665 |
| Cone Width | N/A |
| I.D. | N/A |
| Bearing Type | Single Cup |
| Weight | 65.78 LB |
| EAN or UPC | 53893591186 |

