- Thrust Bearing
- 340 mm ID x 620 mm OD x 170 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Standard Cage Cage
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 340 mm |
| O.D. | 620 mm |
| Cage Material | Standard |
| Enclosure | Unsealed |
| Ring Modification | None |
| Bore Type | Round Bore |
| Bearing Type | Thrust |
| Radial Internal Clearance | Normal |
| Weight | 484.115 LB |
| EAN or UPC | 87796018716 |

