- Thrust Bearing
- 300 mm ID x 540 mm OD x 145 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Standard Cage Cage
| Cage Material | Standard |
| Enclosure | Unsealed |
| Bearing Type | Thrust |
| I.D. | 300 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| O.D. | 540 mm |
| Ring Modification | None |
| Weight | 310.764 LB |
| EAN or UPC | 87796018709 |

